Beli Oxygen Analyzer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mantech Chemical Oxygen Demand AnalyzerDeskripsi:MANTECH's revolutionary PeCOD COD Analyzer technology provides accurate chemical oxygen demand (COD) results in 10 minutes - without the use of harmful chemicals including dichromate and mercury. Highly adaptable for wastewater and drinking water applications, the PeCOD COD Analyzer's patented nanotechnology-based approach to COD analysis will save you time and money while protecting the environment and the health and safety of your workers.atribut:
- Construction Material: Powder-Coated Steel
- Dimensions (WxLxH) (mm): approximate 280x210x260
- Security: 4 Digit Pin (Optional)
- Parameter: COD (Unit of Measurement: Choice of ppm or mg/L); BOD (ppm or mg/L)
- Measurement Range (ppm): Dilution ≤ 15000
- Reproducibility and Accuracy (%): ≤± 5
- Ambient Operating Temperature (°C): 10 to 30
- Catalyst: Titanium Dioxide (TiO2)
- Computer Interface: USB for Data and Control
- Current Consumption (A): 2.0 (Maximum)
- Data Logging: Up to 200000 Measurements, Events and Faults
- Data Presentation: Alpha Numeric
- Display: 4 x 20 Character
- Fault Monitoring: Error Code Reporting of Faulty Conditions
- Keypad: Splash Resistant Touch User Interface
- Oxidation Process: Photocatalytic Oxidation
- Power Requirement (V/Hz): 100-240AC/45-65 Input; 24DCx3A Output Adapter
- Relative Humidity (%RH): Maximum 90, Non-Condensing
- Storage Temperature (°C): 5 to 40
- MAXTEC Oxygen and Nitrogen Analyzer (Alat Analisa Oksigen)atribut:
- UNSPSC: 41113110
- Accuracy (%): ±3
- High/Low Alarm: No
- Operating Temperature Range (°C): 15 to 40
- JENCO pH/Temp/Dissolved Oxygen Analyzer MeterDeskripsi:pH, Dissolved Oxygen, Temperature In-line Analyzer. 1/4 DIN, IP65, panel mount pH/DO/Temp analyzer with 1 wire 4-20 mA current output, 2 sets of programmable on/off relay, RS-485 output (MODBUS RTU) and backlight.- Graphic LCD with manual backlight displays pH, dissolved oxygen,temperature, relay status and transmitter current mA output simultaneously.- Automatic buffer recognition of US and European buffer sets.Calibration data is stored in memory and is ready for use on power up.- Isolated and reversible 4 ~ 20 mA current output for pH/ dissolved oxygen allows it to be used as a proportional output.- 5 programmable on/off relays: 2 for pH, 2 for dissolved oxygen and 1 for temperature.- RS-485 output (MODBUS RTU) for remote access via an compatible computer allows multiple units to be connected and ganged together.- Password protection.- IP65 watertight case.atribut:
- Temperature Range (°C): -10.0 to 120.0
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.1
- Ambient Temperature Range (°C): From 0 to 50
- Display: 128 x 64 Graphical LCD with Backlight
- Current Output Range (mA): 4 to 20 (Isolated)
- Accuracy (pH): ±0.01 (± 1 Digits)
- Control Type: 5 ON/OFF Controls
- Current Output Scale: User Programmable, Linear or Log
- Digital output: RS-485 (Modbus Protocol)
- Input Impedance (ohm): >1013
- Isolation Voltage (V DC): 500
- Maximum Load (ohm): 500
- Power: 115 or 230 (at 50/60 Hz)
- Pressure Compensation (mBar): Manual 600 to 1100
- Range (pH): -2 to 16
- Resolution (pH): 0.01
- Salinity Compensation (ppt): Manual 0.0 to 49.9
- Security: 4-Digit Password
- pH Temperature Compensation (°C): Auto -10.0 to 120.0
- Draeger Detector Chip CMS Analyzer OxygenDeskripsi:These gas detection tubes work with Draeger CMS analyzers.atribut:
- Compatible Pump: DRAEGER CMS Analyzer
- Gas Detected: Oxygen
- Tube Material: Plastic
- Minimum Operating Temperature (°F): 33.8
- Maximum Operating Temperature (°F): 104
- CAS number: 7782-44-7
- Calibrated: Yes
- Country of Origin: Germany (subject to change)
- For use with: CMS Analyzer
- Item: 3YWT6
- Measurement Range (vol): 1-30%
- Operating Pressure (hPa): 700-1100
- Sampling Time (s): 100-600
- UNSPSC: 41113116
- MAXTEC Oxygen Meter UltramaxDeskripsi:Includes : Analyzeratribut:
- Application: Analyze Oxygen Levels
- Measures: O2
- Measurement Range (%): 20.9 to 96
- Dimensions (HxWxD) (in): 3-5/32x5-7/64x1-3/64
- Accuracy (%): +/-1.5
- Display Resolution: 0.1% Oxygen
- High/Low Alarm: No
- Operating Temperature Range (°C): 15 to 40
- Power Requirements: (2)AA
- KRISBOW Gas Analyzer Gasoline (Penganalisis Gas)atribut:
- Display: 4 digit 7 segment LED
- Repetition Rate: Less than 2 % FS
- Response Time: Within 10 second
- Dimensions (LxWxH) (mm): 420x298x180
- Flow Rate (L/minute): 4-6
- Operating Temperature (°C): 0-40
- Pre-heating Time (minute): Approx. 2-8
- MAXTEC Oxygen Analyzer AccessoriesDeskripsi:These tool holders attach to square-hole pegboards and are shaped to hold a specific type of tool.
- JENCO Fermentable/Sterilizable AnalyzerDeskripsi:Dissolved Oxygen, Temperature In-line Analyzer. 1/4 DIN, IP65, panel mount DO/Temp analyzer with two sets of 2 wire 4 to 20 mA current output, 2 sets of programmable on/off relay, RS-485 output and backlight.- Graphic LCD with manual backlight displays dissolved oxygen, temperature, relay status and transmitter current mA output simultaneously.- Calibration data is stored in memory and is ready for use on power up.- Two sets of isolated and reversible 4 to 20 mA current output for dissolved Oxygen and temperature allows it to be used as a proportional output.- 4 programmable on/off relays: 3 for dissolved oxygen and 1 for temperature.- RS-485 output for remote access allows multiple units to be connected and ganged together.- Password protection.- IP65atribut:
- Temperature Range (°C): -10.0 to 120.0
- Temperature Resolution (°C): 0.1
- Temperature Accuracy (°C): ±0.1
- Power (V AC): 115 or 230 (at 50/60 HZ Factory Pre-Set)
- Ambient Temperature Range (°C): From 0 to 50
- Display: 128 x 64 Graphical LCD with Backlight
- Control Type: 4 ON/OFF Controls
- DO Accuracy (% F.S.): ±0.2
- DO Resolution (ppm/ppb): 0.001/1
- DO% Saturation Accuracy (% F.S.): ±0.2
- DO% Saturation Range (%): 0.0 to 500.0
- DO% Saturation Resolution (%): 0.1
- Digital output: RS-485
- Isolation Voltage (V DC): 500
- Maximum Load (ohm): 500
- Pressure Compensation (mBar): Manual 600 to 4000
- Relay Output: 5 A at 115 V AC or 2.5 A at 220 V AC, Resistive Load Only
- Salinity Compensation (ppt): Manual 0.0 to 49.9
- Security: 4-Digit Password
- Temperature Compensation (°C): Auto -10.0 to 80.0, 22 Kohm NTC
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Circuit: Custom one-chip of microprocessor LSI circuit
- TESTO Longlife Flue Gas Analyzer with Printer (Alat Uji Emisi)Deskripsi:Carry out installation and maintenance work on heating systems several times a day using the flue gas analyzer with Longlife sensors. The TÜV-tested testo 300 Longlife flue gas analyzer is supplied with O2 and CO H2-compensated sensor up to 30,000 ppm (NO - can be retrofitted), TÜV-tested modular flue gas probe, testo Bluetooth® printer, case and practical accessories.atribut:
- Mfg Part Number: 0564 3004 89
- Certification: The testo 300 is TÜV-tested according to 1st German Federal Immission Control Ordinance (BImSchV) EN 50379, Parts 1-3
- Storage Temperature (°C): -20 to +50
- Operating Temperature (°C): -5 to +45
- Charging Temperature (°C): 0 to +45
- Humidity Application Range (%RH): 15 to 90, not condensing
- CO Measurement (With H₂ Compensation): Measuring Range: 0 to 8,000 ppm Accuracy (±1 digit):±10 ppm or ± 10 % of m.v. (0 to 200 ppm) ±20 ppm or ± 5 % of m.v. (201 to 2,000 ppm) ±10 % of m.v. (2,001 to 8,000 ppm) Resolution: 1 ppm
- CO Measurement (with H₂ Compensation and Dilution): Measuring Range: 0 to 15,000 ppm Accuracy (±1 digit): ±200 ppm or ± 20 % of m.v. Resolution: 1 ppm
- CO Measurement (without H₂ compensation): Measuring Range: 0 to 4,000 ppm Accuracy (±1 digit): ±20 ppm (0 to 400 ppm) ±5 % of m.v. (401 to 2,000 ppm) ±10 % of m.v. (2,001 to 4,000 ppm) Resolution: 1 ppm
- Dimensions (L x H x W) (mm): 244x59x98
- Display: 5.0\" touch display, HD 1280x720 pixels, IPS (160 k)
- Efficiency Testing (Eta): Measuring Range: 0 to 120% Resolution: 0.1%
- Flue Gas Loss: Measuring Range: 0 to 99.9% Resolution: 0.1%
- Memory: 1 Million Measuring Values
- O₂ Measurement: Measuring Range: 0 to 21 vol. % Accuracy (±1 digit): ±0.2 vol. % Resolution: 0.1 vol. %
- Power Supply: Rechargeable Battery, USB Mains Unit
- Pressure Measurement: Measuring Range: -100 to +200 hPa Accuracy (±1 digit): ±0.5 hPa (0 to +50.0 hPa) ±1 % of m.v. (+50.1 to +100.0 hPa) ±1.5 % of m.v. (+100.1 to +200 hPa) Resolution: 0.01 hPa
- Protection Class: IP 40
- Rechargeable Battery Life (hour): 10
- Temperature (instrument): Measuring Range: -40 to +1,200 °C Accuracy (±1 digit): ±0.5 °C (0.0 to +100.0 °C) ±0.5 % of m.v. (remaining meas. range) Resolution: 0.1 °C (-40 to +999.9 °C) 1 °C (remaining meas. Range
- MILWAUKEE Dissolved Oxygen Meter (Pengukur Oksigen)Deskripsi:DescriptionThe Milwaukee MW600 PRO Portable Dissolved Oxygen meter is one of Milwaukee's most popular meters with its reliable and fast operation as well as its accuracy.The Milwaukee PRO DO Meter is preferred by people looking for lab level accuracy without the cost. The Milwaukee DO Meter is popular with everyone from field biologists and educators to fish farmers and koi pond owners.atribut:
- Environment (%): Max RH 95
- Membranes: 5
- Temperature Compensation (°C): Automatic, from 0 to 30
- Calibration: Manual on 2 Points (Zero and Slope)
- Battery Life (hour): Approx. 70 of Continuous Use
- Battery Type (V): 1x9 Alkaline
- Dimensions (inch): 5.7x3.1x1.6
- Environment Temperature (°C): 0 to 50
- O2 Accuracy (%): ±1.5 Full Scale
- O2 Range (mg/L): 0.0 to 19.9
- O2 Resolution (mg/L): 0.1
- Probe: MA840 Refillable Polargraphic Probe Included
- Probe Length (ft): MA840 has a 10 cable
- BioBase TOC AnalyzerDeskripsi:etector NDIR Parameters TC,TIC,TOC,NPOC Digestion High Temperature Combustion Operation PC Control Application Liquid Sample,Gas Sample,Solid Sample Gas Requirement Oxygen/Nitrogen ≥99.995%atribut:
- Measurement Range (mg/L): 0 to 30000
- Detection Limit (μg/l): 50
- Maximum Salinity (g/l): 85
- Voltage/Frequency (V/Hz): AC 220/50 or 110/60
- Size (mm): 430x455x440
- Repeatability : 0.03
- Smart Sensor Oxygen MeterDeskripsi:Oxygen Meter Smart Sensor AS 8901 merupakan alatuntuk Mengukur kadar oksigen di udara, Dilengkapi dengan Alarm yang bisa disetting sesuai kebutuhan, Termasuk sertifikat kalibrasi pabrikan Smart Sensor.atribut:
- Gas Type: Oxygen
- Measuring Range: 0-30% VOL
- Resolution: 0.001
- Operating Voltage (V): 3.7
- Plug Type: EU 220V plug, US plug 110V (Optional)
- Battery Type: KXD-N3310
- Battery Working Time: 60 hours, 12 hours (with gas pump sampling, but without alarm)
- Dimensions (mm): 120.2x64.5x38.3
- Operating Current (mA) : 20
- Type Display: Segment type LCD
- Velp Dumas Nitrogen Analyzer NDA-701Deskripsi:NDA 701 Dumas Nitrogen AnalyzerVersatile and cloud-enabled elemental analyzer for Nitrogen and Protein determination according to the Dumas combustion method. - The perfect solution to maximize your productivityNDA 701 Dumas elemental analyzer is the best solution for high throughput lab looking for a fast and safe analyzer. The NDA 701 is powered by the DUMASoftTM software and produces N/Protein results in just 3 to 4 minutes totally unsupervised and cloud-enabled. NDA 701 is dramatically faster, easier, and safer than a traditional Kjeldahl system. The NDA 701 is a safe analyzer that does not require aggressive chemicals or time-consuming analysis steps, just prepare your sample and walk away!- Versatile analyzer for solid and liquid samplesWith the NDA 701 you can load different matrix of solid, semi-solid and liquid samples at the same time.VELP NDA 701 elemental analyzer is designed to work 24/7, 365 days a year with fast and easy routine maintenance.The autosampler is supplied with a disc of 30 positions and can be expanded in order to accommodate up to 117 samples.The low LOD limit of detection of 0.003 mgN and the RSD lower than 0.5% (EDTA) assure you high precision results and excellent reproducibility. - Efficiency for your labNDA 701 analyzes samples of up to 1 g and reduces operating costs thanks to VELP engineering and genuine consumables with extended lifetime. - The NDA 701 LoGASTM TCD works with no reference gas ensuring accuracy and precision; - Very low oxygen consumption thanks to optimized combustion;- The maintenance-free DriStepTM water trap is a physical trap that removes 99% of water, reducing the cost of chemicals;- NDA 701 is easy to install and is extremely compact saving valuable bench space in your labVELP TEMS technology drastically reduces wastes compared to wet chemistry N/protein determination methods. - NDA 701 Working ProcessThe Dumas method starts with the combustion of the sample which takes place inside the VELP combustion furnace (CF) at a temperature higher than 1000°C to obtain elemental compounds. Water separation is performed in 2 steps in the NDA 701. The first is the maintenance-free physical trap DriStep (WT1) strategically placed after combustion and the second is a chemical trap (WT2) that ensures the complete elimination of residual 1% of water.Between the two traps, the flow of gases passes through the reduction furnace (RF) where NOX compounds are transformed into molecular nitrogen N2.Afterward, the CO2 is trapped by the unique self-regenerating VELP CO2 adsorbers. At this point, elemental nitrogen is detected by the innovative thermal conductivity detector TCD LoGas which will send the data to DumaSoftTM to calculate the amount of Nitrogen and Protein.- DUMASoft Intuitive OperationsWe have designed the NDA 701 to ensure maximum ease of use with DUMASoftTM's intuitive User Interface. Control the status of the instrument for the main window, at a glance. Setting up an analysis is extremely simple. The database and real-time graph are easily accessible and with the connection to a balance the preparing a test is even faster. The DUMASoftTM contains an extensive library of preinstalled methods, multilingual support and reporting functions with export to .csv, LIMS e.xls format. Create and manage calibration curves, assign a name and always be ready to use the most suitable one.Run the complete Leak Test and choose whether to run it on the whole circuit or targeted by zone, after replacing a consumable for example. - Adding value to automation via the cloudNDA 701 thanks to its connectivity to VELP Ermes allows you to reduce routine operations thanks to the real-time monitoring of your elemental analyzer wherever you are, at any time. NDA 701 is designed for continuous work with fully automated processes, VELP Ermes allows you to manage multiple instruments, consumables, workflows and to drastically reduce diagnostic time to ensure a superior level of service with maximum data security and protection of your data.Immediate notifications and alerts will allow you to be always informed about the status of your analysis and thanks to the remote interruption you will have total control of your processes ensuring maximum security.Access the database of your instrument in total security through the VELP Ermes platform and work with your colleagues creating and sharing reports from PC, smartphone and tablet.atribut:
- COD: F30800070
- Method Of Analysis: Nitrogen determination according to Dumas method (combustion)
- Detector: Innovative TCD autocalibrating
- Autosampler Capacity: up to 4 discs, 30 positions each
- Recovery: > 99.5%
- Helium (HE): purity 99.999% (grade 5.0)
- Compressed Air Or Nitrogen (N2): purity 99.6 % (oil and water free)
- Connectivity: Cloud via LAN or Wi-Fi
- Detection Limit (mg): 0.003 nitrogen
- Dimensions (mm): 655x510x410 (H 690 mm with autosampler)
- Duration of Analysis (minute): 3/4
- Frequency (Hz): 50-60
- Helium (HE) Pressure (Bar): 2 bar
- Interfaces: USB; RS232
- OXYGEN (O2): purity 99.999% (grade 5.0)
- Oxygen (O2) Pressure (Bar): 2
- Power (W): 1400
- Power Supply (V): 230
- Reproducibility (Rsd): < 0.5% for EDTA standards (9.57%N)
- Sample Weight (g): max 1
- YSI Dissolved Oxygen Meteratribut:
- UNSPSC: 60104202
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Barometric Pressure Range (mmHg): 400 to 999.9
- Calibration: 1 point
- Display: Graphic LCD
- Display Temperature Range (°C): -5 to 55
- Dissolved Oxygen Range (mg/L): 0 to 50
- Dissolved Oxygen Range Accuracy: ±2% or ±0.2 mg/L; 20 to 50 mg/L; ±6%; 0 to 20 mg/L
- Dissolved Oxygen Resolution (mg/L): 0.1 or 0.01
- Includes: Batteries; Instructions; Meter
- Memory: 50 Data Sets
- Operating Temperature Range (°C): -5 to 55
- Oxygen Concentration (%): 0 to 500
- Oxygen Concentration Accuracy: (0 to 200%) ±2% of Reading or 2% Air Saturation; (200 to 500%) ±6% of Reading
- Oxygen Concentration Resolution (%): 0.1 or 1 Air Saturation
- Power Source: 2 C Batteries
- Product Type: Dissolved Oxygen Meter
- Temperature Accuracy (°C): ±0.3
- Temperature Compensation Range: 0 to 45
- Temperature Resolution (°C): 0.1
- Waterproof: Yes
- Sauermann Gas Analyzer Kit O2, CO, NO, SO2 (Alat Analisa Gas)Deskripsi:Gas Analyzer for Emissions Monitoring of Boiler,Engine, & Other Combustion ApplicationsAccurate / Reliable / Robust / Innovativeatribut:
- Dimensions (cm): 28.0x11.2x5.5 (11.2x4.3x2.0inch)
- Display Size (pixels): 480x272; Color Touch Screen with Graphing
- Keypad: 1key On-Off
- Material: ABS-PC
- Connection: - Wireless: class 2 range, range frequency from 2402-2480MHz with a transmit power of 1dBm. Range up to 15m (50ft), depending on smartphone radio strength. Minimum required versions: Android 8.0, iOS 12.4, BLE 4.0 Low Energy - USB
- Battery (hour): Battery life > 8; Charging time: Fully charge: < 6.5; 50%: < 2.5
- Environmental Conditions of Use: - Temperature (°C): from -5 to 45 (23-113°F), - Hygrometry: in non-condensing conditions (< 85% RH) - Maximum altitude (m): 2000 (6561’)
- Languages: English, French, German, Spanish, Italian, Portuguese, Chinese
- Memory (tests): Internal memory up to 2000
- Power Supply: Rechargeable battery, USB power supply Li-Ion 5100mA/h 3.6V battery/Power supply voltage of the mains unit: 100-240Vac, 50-60Hz Mains unit: 5Vdc/2A
- Protection : IP42
- Storage Temperature (°C): -20 to 50 (-4 to 122°F)
- Hanna Instruments Waterproof Portable Dissolved Oxygen and BOD MeterDeskripsi:The HI-98193 portable dissolved oxygen meter has extended ranges of up to 50 ppm and 600% saturation. When measuring dissolved oxygen, compensations for salinity, temperature and pressure are essential to improve the accuracy and precision of readings.Salinity compensation allows for direct determination of dissolved oxygen in saline waters. Temperature compensation is automatic with the probes built-in sensor, which features a one or two-point calibration. Pressure compensation with the meter's built-in barometer can be validated against a reference barometer, and if needed, can be recalibrated in user-selectable units (mmHg, inHg, atm, psi, kPa, mbar). With the internal barometer, the HI-98193 is able to compensate for changes in barometric pressure so there is no need for charts, altitude information or external barometric pressure information.Other features include measurement, methods and calculations for BOD, OUR and SOUR.Quick connect probeThe HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data LoggingThe HI-98193's log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.Key FeaturesQuick connect probe - The HI-764073 polarographic dissolved oxygen probe features a quick connect DIN connector to make attaching and removing the probe simple and easy.Data Logging - The HI-98193s log-on demand features allows users to store up to 400 samples that can be later transferred to a PC with the HI-920015 USB cable and HI-92000 software.GLP and On-Screen Help - Comprehensive GL data is directly accessible by pressing the GLP key; the contextual help menu can be accessed to obtain on-screen information and assistance at the touch of a button.IP67 rated waterproof, rugged enclosureSalinity compensation - users can set the salinity valueAutomatic pressure compensation - built-in barometer with user-selectable units (mmHg, inHg, atm, psi, kPa, mbar)Built-in calculations - determination of Biochemical Oxygen Demand (BOD), Oxygen Uptake Rate (OUR) and Specific Oxygen Uptake Rate (SOUR)Automatic polarisation of probe at startupReady to use PTFE preformed membrane capsApproximately 200 hours of continuous useOn-screen FeaturesBOD is calculated in mg per litre from the difference between the initial and final dissolved oxygen concentration readingsAll necessary parameters for BOD testing can be set and displayed at onceA list of all saved BOD data can be easily retrieved and shown on the LCD displayOUR results measured in mg of oxygen consumed per L per hourSOUR results measured in mg of oxygen consumed per g of volatile suspended solids per hourSupplied withHI-764073 polargraphic DO probeHI-7041S Electrolyte Solution for Polarographic Sensors, 30mlHI-7040 Bicomponent zero oxygen solutionPreformed PTFE membrane caps (2)DO protective capO-rings (2)Rugged carrying case100mL plastic beaker (2)HI-92000 PC softwareHI-920015 micro USB cableBatteriesInstruction manualQuality certificate4 metre cablePC Interface - Download test results to a computer programmed with HANNA's Windows compatible software (HI-92000), directly from equipment via a USB port or a RS232 cable outlet.atribut:
- Barometric Compensation (mmHg): Automatic from 450 to 850
Daftar Harga Oxygen Analyzer Terbaru November 2026
| Mantech Chemical Oxygen Demand Analyzer | Rp449.999.900 |
| MAXTEC Oxygen and Nitrogen Analyzer (Alat Analisa Oksigen) | Rp10.999.900 |
| JENCO pH/Temp/Dissolved Oxygen Analyzer Meter | Rp26.999.900 |
| Draeger Detector Chip CMS Analyzer Oxygen | Rp13.999.900 |
| MAXTEC Oxygen Meter Ultramax | Rp29.999.900 |
| KRISBOW Gas Analyzer Gasoline (Penganalisis Gas) | Rp35.999.900 |
| MAXTEC Oxygen Analyzer Accessories | Rp559.900 |
| JENCO Fermentable/Sterilizable Analyzer | Rp31.999.900 |
| Lutron Dissolved Oxygen Meter | Rp7.099.900 |
| Extech Oxygen Meter Dissolved (Pengukur Oksigen) | Rp9.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/n6P109450834-1.jpg)



/nqP104569854-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Produk%20Terkait%20Monitor%20Tekanan%20Darah/MAXTEC%20Oxygen%20Analyzer%20Accessories/moP109450816-1.jpg)


/liP109503774-2.jpg)
/4nP107697167-1.jpg)
/d9P108366477-1.jpg)






/94P106475328-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)